This item is Discontinued.

This item is Discontinued.
Burnie 28'' High 1-Light Table Lamp, Blue Glazed, Includes LED Bulb (Discontinued)
Mfr #
S0019-11143-LED
Zoro #
G509935374
UPC # 843558014293
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11143-LED
- Zoro #
- G509935374
- UPC #
- 843558014293
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Earthenware
- Finish
- Blue Glazed
- Item
- Table Lamp
- Lamp Type
- LED
- Number of Bulbs
- 1
- Standards
- UL
- Maximum Wattage
- 9W
- Design Style
- Transitional
- Voltage
- 120V
- Bulb Base Type
- A19
- Dimmable
- No
- Series/Collection
- Burnie
- Location Rating
- Dry
Description
The Burnie Table Lamp features a hand-carved, pattered ceramic body with a blue and brown glazed finish and timeless sand-colored linen shade. Finish may vary as this item has several hand-created artisanal qualities.
- •17in W x 17in D x 28in H
- •Blue glazed finish - may vary as this item has several hand-created artisanal qualities
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.