This item is Discontinued.

This item is Discontinued.
Bynum 29'' High 1Light Table Lamp, Set of 2 White (Discontinued)
Mfr #
S0019-8034/S2
Zoro #
G808205086
UPC # 818008055508
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-8034/S2
- Zoro #
- G808205086
- UPC #
- 818008055508
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Width
- 15 in
- Length
- 15 in
Details
- Material
- Earthenware
- Finish
- White
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Design Style
- Transitional
- Maximum Wattage
- 150
- Shade Color
- White
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Bynum Table Lamp features a tall slim profile making it ideal for bedside cabinets, hallway consoles or living room accent tables Its ceramic form has a textured finish that adds depth and dimension, perfect for a coastal style room Its blue and white finish is accented with a metal base in satin nickel This lamp is topped with a round, hardback shade in white linen fabric that lends a natural element while keeping the look contemporary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.