This item is Discontinued.

This item is Discontinued.
Cambeck Accent Stool, White (Discontinued)
Mfr #
S0015-8103
Zoro #
G608209857
UPC # 818008054914
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0015-8103
- Zoro #
- G608209857
- UPC #
- 818008054914
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Height
- 18 in
- Length
- 14 in
Details
- Arm Style
- Modern/Contemporary
- Series
- Cambeck
- Frame Material
- Earthenware
- Color
- White
- Finish
- Off White Glazed
- Item
- Stool
Description
The Cambeck earthenware stool features a midcenturyinspired surface glaze This design has irregular squares in relief on its surface, bringing organic texture to any seating area
- •14in W x 14in D x 18in H
- •Item available in off white glazed
- •Item made from earthenware
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Great for a colorful accent, petite accent table or light seating.
- •Weight capacity not to exceed 150lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.