This item is Discontinued.

This item is Discontinued.
Copperas Cove 36'' High 1Light Table Lamp, Set of 2 Washed Oak (Discontinued)
Mfr #
S0019-8046/S2
Zoro #
G608204593
UPC # 818008055621
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-8046/S2
- Zoro #
- G608204593
- UPC #
- 818008055621
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Composite
- Finish
- Washed Oak
- Color
- Brown
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Design Style
- Transitional
- Shade Color
- Brown
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Copperas Cove Table Lamp features a slim, turned post style profile The lamp's taupe color has a light grey washed finish giving it a subtle, rustic note and making it ideal for modern farmhouse or coastal inspired living rooms, bedrooms or hallways This lamp comes topped with a round, hardback shade in oatmeal colored linen fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.