This item is Discontinued.

This item is Discontinued.
Cordelia Sound 30'' High 1Light Table Lamp, Set of 2 Blue (Discontinued)
Mfr #
S0019-9475/S2
Zoro #
G108205038
UPC # 843558181346
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9475/S2
- Zoro #
- G108205038
- UPC #
- 843558181346
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Width
- 15 in
- Length
- 15 in
Details
- Material
- Glass
- Finish
- Blue
- Color
- Blue
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Voltage
- 120
- Design Style
- Transitional
- Shade Color
- White
- Shade Material
- Fabric
- Maximum Wattage
- 150
- Bulb Base Type
- Medium - E26
Description
Add an instant pop of color to a coastal inspired bedroom, living room or hallway with the Cordelia Sound Table Lamp Made from blue and white blown glass, this stunning and elegant design calls to mind whirling waters or gentle whisps of cloud Its curved form sits on a clear, acrylic base and is topped with a round, hardback linen shade in light blue and lined in white linen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.