This item is Discontinued.

Elk Studio Accent Table, 9 in W, 8.25 in L, 24 in H, Metal S0805-11208

This item is Discontinued.

Elk Studio

Accent Table, 9 in W, 8.25 in L, 24 in H, Metal (Discontinued)

Mfr # S0805-11208
Zoro # G608204845
UPC # 843558190089
Country of Origin India
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0805-11208
Zoro #
G608204845
UPC #
843558190089
Country of Origin
India

Dimensions

Width
9 in
Length
8.25 in
Height
24 in

Details

Item
Accent Table
Tabletop Material
Metal
Leg Color
Brass
Finish
Brass

Description

The Daro Accent Table is a chic, slender drinks table with a small, octagonal tabletop framed in metal and made from white marble An octagonal open metal base mirrors the tabletop for a geometric look


  • •9in W x 8.25in D x 24in H
  • •Item has a brass finish
  • •Item made from metal
  • •1 year limited warranty
  • •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
  • •Accent tables offer a fundamental and versatile function in any room
  • •No assembly required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.