This item is Discontinued.

This item is Discontinued.
Accent Table, 9 in W, 8.25 in L, 24 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-11207
- Zoro #
- G508204778
- UPC #
- 843558190072
- Country of Origin
- India
Dimensions
- Width
- 9 in
- Length
- 8.25 in
- Height
- 24 in
Details
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Nickel
- Finish
- Nickel
Description
The Daro Accent Table is a chic, slender drinks table with a small, octagonal tabletop framed in metal and made from white marble An octagonal open metal base mirrors the tabletop for a geometric look
- •9in W x 8.25in D x 24in H
- •Item has a nickel finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.