Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0097-11782
- Zoro #
- G409935375
- UPC #
- 843558014217
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 6 in
Details
- Material
- Composite
- Item
- Vase - Jar - Bottle
- Series/Collection
- Delphi
- Finish
- Cerulean Blue
- Style
- Transitional
Description
The Delphi Vase is an oversized statement vase designed for large branches or as a stand-alone sculpture. The hand-applied cerulean blue textured finish adds to its appeal. This item is not rated for outdoor use.
- •6in W x 6in D x 20in H
- •Cerulean blue finish
- •Item made from composite
- •1 year limited warranty
- •Use to display fresh flowers, found objects and treasures, or display alone as modern sculpture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
