This item is Discontinued.

This item is Discontinued.
Dennis Credenza, Wheat Toast (Discontinued)
Mfr #
S0075-10569
Zoro #
G808206953
UPC # 804343208228
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10569
- Zoro #
- G808206953
- UPC #
- 804343208228
- Country of Origin
- Indonesia
Dimensions
- Length
- 18 in
- Height
- 34 in
- Width
- 72 in
Details
- Arm Style
- Modern/Contemporary
- Series
- Dennis
- Frame Material
- Wood
- Finish
- Wheat Toast
- Item
- Cabinet - Credenza
- Color
- Brown
Description
The Dennis Credenza is a fourdoor wooden storage cabinet on a plinth base The doors feature layers of geometric shapes carved in relief, and inner shelves provide organization for storage
- •72in W x 18in D x 34in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •No assembly required
- •Cord management
- •Adjustable shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.