This item is Discontinued.

This item is Discontinued.
Dion Centerpiece Bowl, Extra Large (Discontinued)
Mfr #
S0097-11785
Zoro #
G509935398
UPC # 843558014248
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0097-11785
- Zoro #
- G509935398
- UPC #
- 843558014248
- Country of Origin
- China
Dimensions
- Length
- 5.5 in
- Width
- 30 in
Details
- Item
- Bowl - Tray
- Finish
- Plaster White
- Series/Collection
- Dion
- Material
- Composite
- Style
- Traditional
Description
The Dion Centerpiece Bowl is a statement-making vessel with a wide low bowl mounted on a square pedestal base. This oversized bowl has a white plaster finish, and can be displayed as sculpture or used to display collections of decorative objects on a table.
- •30in W x 5.5in D x 11.5in H
- •Plaster white finish
- •Item made from composite
- •1 year limited warranty
- •Decorative, functional and stylish, these storage items create organizational zones for everyday household items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.