This item is Discontinued.

This item is Discontinued.
Drew Multi Candleholder, Natural (Discontinued)
Mfr #
S0037-11296
Zoro #
G208207376
UPC # 843558189335
Country of Origin China
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-11296
- Zoro #
- G208207376
- UPC #
- 843558189335
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Length
- 4.75 in
- Width
- 32 in
Details
- Item
- Candle - Candleholder
- Color
- Natural
- Material
- Wood
Description
The Drew Multi Candleholder is a wood and metal candleholder that holds a row of seven pillar candles Ideal for a centerpiece or sideboard vignette, the candleholder has a refined, rustic look
- •32in W x 4.75in D x 4in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
- •Item is not rated for outdoor use
- •Candleholder holds seven tealight candles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.