This item is Discontinued.

This item is Discontinued.
Estate Variety Napkin Rings in Pewter Set of 4 (Discontinued)
Mfr #
NAP010/S4
Zoro #
G708210302
UPC # 812121012967
Country of Origin India
Category Napkin Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP010/S4
- Zoro #
- G708210302
- UPC #
- 812121012967
- Country of Origin
- India
- Item
- Tabletop - Kitchen
- Dispenser Material
- Metal
- Dispenser Color
- Silver
Dimensions
- Height
- 2.5 in
- Width
- 4 in
Description
Estate Variety Napkin Rings in Pewter Set of 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.