This item is Discontinued.

This item is Discontinued.
Genesee 27.5'' High 1-Light Table Lamp, White Glazed (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11140
- Zoro #
- G009935379
- UPC #
- 843558001408
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Earthenware
- Finish
- White Glazed
- Item
- Table Lamp
- Bulb Base Type
- A21
- Number of Bulbs
- 1
- Standards
- UL
- Voltage
- 120V
- Maximum Wattage
- 150W
- Lamp Type
- Incandescent
- Design Style
- Transitional
- Series/Collection
- Genesee
- Location Rating
- Dry
- Dimmable
- No
Description
The Genesee Table Lamp features a hand-carved, rippled ceramic body with a glazed finish and timeless white linen shade. Finish may vary as this item has several hand-created artisanal qualities.
- •16in W x 16in D x 27.5in H
- •White glazed finish - may vary as this item has several hand-created artisanal qualities
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.