This item is Discontinued.

This item is Discontinued.
Gianas Cabinet, Designer White (Discontinued)
Mfr #
S0075-10577
Zoro #
G708206909
UPC # 804343208013
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10577
- Zoro #
- G708206909
- UPC #
- 804343208013
- Country of Origin
- Indonesia
Dimensions
- Length
- 18 in
- Width
- 36 in
- Height
- 34 in
Details
- Arm Style
- Modern/Contemporary
- Series
- Gianas
- Frame Material
- Wood
- Color
- White
- Finish
- Designer White
- Item
- Cabinet - Credenza
Description
The Gianas Cabinet is a twodoor wooden storage cabinet with inner shelves Abstract contemporary artwork is printed on canvas and wrapped across the two doors of this cabinet A plinth base in a champagne finish blends into the background allowing the eye to focus on the beautiful piece of art
- •36in W x 18in D x 34in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Some assembly required
- •Mounting hardware included
- •Adjustable shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.