This item is Discontinued.
This item is Discontinued.
Glass Ice Bucket with Star Cut (Discontinued)
Mfr #
IBUCK02
Zoro #
G708237828
UPC # 689407379140
Country of Origin India
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBUCK02
- Zoro #
- G708237828
- UPC #
- 689407379140
- Country of Origin
- India
Dimensions
- Width
- 5.5 in
- Height
- 5.5 in
- Length
- 2.8 in
Details
- Item
- Tabletop - Kitchen
- Material
- Glass
- Color
- Clear
- Style
- Traditional
Description
Glass Ice Bucket with Star Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.