This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11175
- Zoro #
- G408204687
- UPC #
- 843558187751
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Width
- 12 in
- Length
- 12 in
Details
- Material
- Earthenware
- Finish
- White
- Color
- White
- Bulb Type
- A19
- Item
- Table Lamp
- Voltage
- 120
- Design Style
- Transitional
- Maximum Wattage
- 60
- Shade Material
- Rattan
- Number of Bulbs
- 1
- Shade Color
- Natural
- Bulb Base Type
- Medium - E26
Description
The Hobart Table Lamp showcases a rounded twotone matte and glossy white glazed ceramic body with a gently tapered shape A light natural canestyle woven rattan drum shade adds warm color and textural contrast
- •12in W x 12in D x 20in H
- •Item available in white
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.