This item is Discontinued.

This item is Discontinued.
Horn Napkin Rings, Plain Set of 4 (Discontinued)
Mfr #
NAP020/S4
Zoro #
G108210469
UPC # 752423552368
Country of Origin India
Category Napkin Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP020/S4
- Zoro #
- G108210469
- UPC #
- 752423552368
- Country of Origin
- India
- Item
- Tabletop - Kitchen
- Dispenser Material
- Natural Materials
- Dispenser Color
- Black
Dimensions
- Height
- 2 in
- Width
- 4 in
Description
Horn Napkin Rings Plain Set of 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.