This item is Discontinued.

Elk Studio Accent Table, 13 in W, 13 in L, 18.5 in H, Metal S0805-11206

This item is Discontinued.

Elk Studio

Accent Table, 13 in W, 13 in L, 18.5 in H, Metal (Discontinued)

Mfr # S0805-11206
Zoro # G308205036
UPC # 843558189984
Country of Origin India
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0805-11206
Zoro #
G308205036
UPC #
843558189984
Country of Origin
India

Dimensions

Width
13 in
Length
13 in
Height
18.5 in

Details

Item
Accent Table
Tabletop Material
Metal
Leg Color
Silver
Finish
Silver

Description

The Julio Accent Table is a metal accent table with a polished silver finish The table has an hourglass shape, tapering at the center and curving back up to create a solid round surface, adding to its versatile appeal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.