This item is Discontinued.

This item is Discontinued.
Junia 28'' High 1Light Table Lamp, Set of 2 White (Discontinued)
Mfr #
S0019-9472/S2
Zoro #
G508205102
UPC # 843558181322
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9472/S2
- Zoro #
- G508205102
- UPC #
- 843558181322
- Country of Origin
- China
Dimensions
- Height
- 28 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Earthenware
- Finish
- White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Shade Color
- White
- Maximum Wattage
- 150
- Voltage
- 120
- Design Style
- Transitional
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Junia Table Lamp combines classic form with a fresh finish, making it ideal for elevating an updated traditional or coastal style living room, bedroom or hallway Its curved vase form comes in a breezy, modern pallet of crisp white and satin nickel, while its round, hardback shade comes in white, textured linen for a touch of organic influence
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.