This item is Discontinued.

This item is Discontinued.
Kent 31'' High 1Light Table Lamp, Set of 2 Light Gray (Discontinued)
Mfr #
S0019-10288/S2
Zoro #
G308204930
UPC # 818008061998
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10288/S2
- Zoro #
- G308204930
- UPC #
- 818008061998
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Composite
- Finish
- Light Gray
- Color
- Gray
- Bulb Type
- A21
- Item
- Table Lamp
- Voltage
- 120
- Number of Bulbs
- 1
- Shade Color
- White
- Design Style
- Transitional
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Kent Table Lamp has a simple tapered shape with a soft etched painted finish This classic and versatile lamp works in a variety of room settings from coastal to contemporary A round white linen shade completes the look
- •16in W x 16in D x 31in H
- •Item available in light gray
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.