This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0047-8087
- Zoro #
- G809935388
- UPC #
- 818008054754
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 5 in
Details
- Material
- Glass
- Style
- Transitional
- Finish
- Satin White
- Series/Collection
- Kilpin
- Item
- Vase - Jar - Bottle
Description
The Kilpin small vase is made from glass and fabric, and features an eye-catching iridescent finish integrated with small strips of decorative fabric strips. The outside of this design comes in a mottled white allowing the refreshing blue interior to peek through, giving the piece a subtle, coastal feel.
- •5in W x 5in D x 11.5in H
- •Satin white finish
- •Item made from glass
- •1 year limited warranty
- •Use to display fresh flowers, found objects and treasures, or display alone as modern sculpture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.