This item is Discontinued.

This item is Discontinued.
Knox 30'' High 1Light Table Lamp, Set of 2 Light Green (Discontinued)
Mfr #
S0019-10293/S2
Zoro #
G108205090
UPC # 818008062049
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10293/S2
- Zoro #
- G108205090
- UPC #
- 818008062049
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Earthenware
- Finish
- Light Green Glazed
- Color
- Green
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Design Style
- Transitional
- Shade Color
- White
- Maximum Wattage
- 150
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Knox Table Lamp is made from fluted earthenware in a single, substantial column with a satin brass base With a painted finish, the look is updated yet traditional A round white linen shade completes the look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.