This item is Discontinued.

Elk Studio Accent Table, 11.5 in W, 10.25 in L, 20.75 in H, Metal S0805-11204

Accent Table, 11.5 in W, 10.25 in L, 20.75 in H, Metal (Discontinued)

  • Mfr # S0805-11204
  • Zoro # G108205113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0805-11204
Zoro #
G108205113
UPC #
843558189960
Country of Origin
India

Dimensions

Width
11.5 in
Length
10.25 in
Height
20.75 in

Details

Item
Accent Table
Tabletop Material
Metal
Leg Color
Black
Finish
Black

Description

The Laney Accent Table is a chic, slender drinks table with a small, hexagonal tabletop mounted on metal and made from white marble A hexagonal open metal base mirrors the tabletop for a geometric look


  • •11.5in W x 10.25in D x 20.75in H
  • •Item has a black finish
  • •Item made from metal
  • •1 year limited warranty
  • •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
  • •Accent tables offer a fundamental and versatile function in any room
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.