This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11177
- Zoro #
- G708205131
- UPC #
- 843558187775
- Country of Origin
- China
Dimensions
- Height
- 27 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Earthenware
- Finish
- Black Glazed
- Color
- Black
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Material
- Natural Grass
- Maximum Wattage
- 150
- Shade Color
- Natural
- Number of Bulbs
- 1
- Design Style
- Transitional
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Lombard Table Lamp has a bold, angular contemporary gourd shape with three stacked triangular bands that get progressively smaller as they go up the body The lamp is made from matte black painted earthenware contrasted with a handwoven natural rattan drum shade
- •16in W x 16in D x 27in H
- •Item available in black glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.