This item is Discontinued.

This item is Discontinued.
Lupin 31'' High 1Light Table Lamp, Set of 2 Smoke Gray (Discontinued)
Mfr #
S0019-9481/S2
Zoro #
G108204376
UPC # 843558181377
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9481/S2
- Zoro #
- G108204376
- UPC #
- 843558181377
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Glass
- Finish
- Smoke Gray
- Color
- Gray
- Bulb Type
- A21
- Item
- Table Lamp
- Design Style
- Transitional
- Voltage
- 120
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Shade Color
- Gray
- Bulb Base Type
- Medium - E26
Description
The Lupin Table Lamp elevates classic style with modern luxe notes Made from blown glass in a smoke finish, its craftsmanship and quality instantly adds depth to an interior arrangement Perfect for a bedside table or living room console, this design features metal appointments in a satin nickel finish to keep the look up to date, while its round, hardback shade comes in silver grey linen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.