This item is Discontinued.

This item is Discontinued.
Accent Table, 20 in W, 20 in L, 20 in H, Wood (Discontinued)
Mfr #
S0075-10568
Zoro #
G308204473
UPC # 804343208211
Country of Origin Indonesia
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10568
- Zoro #
- G308204473
- UPC #
- 804343208211
- Country of Origin
- Indonesia
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 20 in
Details
- Item
- Accent Table
- Tabletop Material
- Wood
- Leg Color
- Brown
- Finish
- Sandy Cove
Description
The Marx Accent Table has two waterfall sides and middle shelf in a natural Sandy Cove stain A contrasting top in charcoal provides visual interest This table has a modern appeal and works in a variety of room environments
- •20in W x 20in D x 20in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.