This item is Discontinued.

This item is Discontinued.
Melanie Hurricane, Set of 2 Gold (Discontinued)
Mfr #
S0807-11352/S2
Zoro #
G808206939
UPC # 843558190386
Country of Origin India
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-11352/S2
- Zoro #
- G808206939
- UPC #
- 843558190386
- Country of Origin
- India
Dimensions
- Height
- 17.75 in
- Length
- 4.25 in
- Width
- 4.25 in
Details
- Item
- Candle - Candleholder
- Color
- Gold
- Material
- Metal
Description
The Melanie Hurricanes, sold as a set of two, one larger and one smaller, have cylindrical hurricanes made from silver mercurystyle glass and designed to hold pillar candles The elongated gold metal bodies feature a loop detail that connect to square bases
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.