This item is Discontinued.

This item is Discontinued.
Middleton Wall Mirror, Black (Discontinued)
Mfr #
S0036-11290
Zoro #
G408204465
UPC # 843558189892
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0036-11290
- Zoro #
- G408204465
- UPC #
- 843558189892
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Width
- 22.75 in
- Height
- 31.75 in
Details
- Finish
- Black
- Color
- Black
- Item
- Mirror
- Material
- Metal
Description
The Middleton Wall Mirror is an updated traditional inspired mirror with a black metal frame The simplicity of the mirror and frame paired with the elegant curves make it a beautiful addition to any space
- •22.75in W x 1in D x 31.75in H
- •Item available in black
- •Item made from metal
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •Eye ring mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.