This item is Discontinued.

This item is Discontinued.
Accent Table, 15.75 in W, 15.75 in L, 29.25 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0035-11197
- Zoro #
- G708204554
- UPC #
- 843558189304
- Country of Origin
- China
Dimensions
- Width
- 15.75 in
- Length
- 15.75 in
- Height
- 29.25 in
Details
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Brass
- Finish
- Brass
Description
The Nasso Accent Table is a round drinks table with a mirrored tabletop that is framed in rings of brass finished metal The table's three legs intersect and are cuffed halfway to the floor, creating an angular hourglass shape
- •15.75in W x 15.75in D x 29.25in H
- •Item has a brass finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.