This item is Discontinued.

This item is Discontinued.
Norris Candleholder, Set of 2 Beige (Discontinued)
Mfr #
S0037-11228/S2
Zoro #
G508207205
UPC # 843558188697
Country of Origin China
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-11228/S2
- Zoro #
- G508207205
- UPC #
- 843558188697
- Country of Origin
- China
Dimensions
- Height
- 6.5 in
- Length
- 4 in
- Width
- 4 in
Details
- Item
- Candle - Candleholder
- Color
- Beige
- Material
- Composite
Description
The Norris Candleholders, sold as a set of two, are pillar holders in two heights in a weathered white finish The base of each features a woven rattan design for a costalinspired look
- •4in W x 4in D x 6.5in H
- •Item available in beige
- •Item made from composite
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
- •Item is not rated for outdoor use
- •Candleholder holds one pillar candle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.