This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0806-11427
- Zoro #
- G008204841
- UPC #
- 843558190348
- Country of Origin
- India
Dimensions
- Width
- 16 in
- Height
- 16 in
Details
- Item
- Clock
- Color
- Black
- Material
- Wood Composite
- Sign Mounting Style
- Modern/Contemporary
- Mount
- Eye Ring
Description
The Onyx Wall Clock is a study in modern simplicity A smooth black face with no numbers provides the base for two slender arms to reveal the time This clock adds function and style to any wall and room environment
- •16in W x 2in D x 16in H
- •Item available in black
- •Item made from wood composite
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •Eye ring mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.