This item is Discontinued.

Elk Studio Accent Table, 24 in W, 24 in L, 20 in H, Natural Materials S0075-10013

This item is Discontinued.

Elk Studio

Accent Table, 24 in W, 24 in L, 20 in H, Natural Materials (Discontinued)

Mfr # S0075-10013
Zoro # G008204711
UPC # 818008065941
Country of Origin Indonesia
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0075-10013
Zoro #
G008204711
UPC #
818008065941
Country of Origin
Indonesia

Dimensions

Width
24 in
Length
24 in
Height
20 in

Details

Item
Accent Table
Tabletop Material
Natural Materials
Leg Color
Natural
Finish
Natural

Description

The Pala Accent Table is a small round drum table with a looped open base made from rattan and a woven cane top The material, which is not for outdoor use, is sustainable and durable materal and will last for generations when cared for properly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.