This item is Discontinued.

This item is Discontinued.
Paley Lantern, Set of 2 Weathered White (Discontinued)
Mfr #
S0037-11303/S2
Zoro #
G108207278
UPC # 843558189403
Country of Origin China
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-11303/S2
- Zoro #
- G108207278
- UPC #
- 843558189403
- Country of Origin
- China
Dimensions
- Height
- 23.75 in
- Length
- 9.75 in
- Width
- 9.75 in
Details
- Item
- Candle - Candleholder
- Color
- White
- Material
- Wood
Description
The Paley Lanterns, sold as a set of two, are weathered white wooden framed lanterns with woven paneled sides and metal fittings on top One is larger and one smaller, ideal for creating a lighting scheme on a tabletop or covered patio environment
- •9.75in W x 9.75in D x 23.75in H
- •Item available in weathered white
- •Item made from wood
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
- •Item is not rated for outdoor use
- •Lantern holds one pillar candle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.