This item is Discontinued.

This item is Discontinued.
Parker 375'' High 1Light Table Lamp, Set of 2 Gloss White (Discontinued)
Mfr #
S0019-10314/S2
Zoro #
G808204997
UPC # 818008062155
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10314/S2
- Zoro #
- G808204997
- UPC #
- 818008062155
- Country of Origin
- China
Dimensions
- Height
- 37.5 in
- Width
- 18.5 in
- Length
- 18.5 in
Details
- Material
- Earthenware
- Finish
- Gloss White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Color
- White
- Number of Bulbs
- 1
- Design Style
- Transitional
- Shade Material
- Fabric
- Maximum Wattage
- 150
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Parker Table Lamp has an oversized, elongated white earthenware body with a wide, loose ribbed texture and an acrylic base The organic shape has a modern sculptural appeal that works in a variety of room settings The lamp is finished with a round shade in white linen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.