This item is Discontinued.

This item is Discontinued.
Peckham 30'' High 1Light Table Lamp, Natural, Includes LED Bulb (Discontinued)
Mfr #
S0019-11154-LED
Zoro #
G408205110
UPC # 809096088745
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11154-LED
- Zoro #
- G408205110
- UPC #
- 809096088745
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Natural Materials
- Finish
- Natural
- Color
- Brown
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Voltage
- 120
- Shade Color
- White
- Design Style
- Transitional
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Maximum Wattage
- 9.5
- Bulb Base Type
- Medium - E26
Description
The Peckham Table Lamp features a rounded cylindrical body made from woven paper rope in an openweave pattern The lamp is topped with a white fabric drum shade
- •17in W x 17in D x 30in H
- •Item available in natural
- •Item made from natural materials
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.