This item is Discontinued.

This item is Discontinued.
Penny 325'' High 1Light Table Lamp, Set of 2 White (Discontinued)
Mfr #
S0019-10292/S2
Zoro #
G708204950
UPC # 818008062032
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10292/S2
- Zoro #
- G708204950
- UPC #
- 818008062032
- Country of Origin
- China
Dimensions
- Height
- 32.5 in
- Width
- 18 in
- Length
- 18 in
Details
- Material
- Earthenware
- Finish
- White
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Voltage
- 120
- Shade Material
- Fabric
- Shade Color
- White
- Design Style
- Transitional
- Maximum Wattage
- 150
- Number of Bulbs
- 1
- Bulb Base Type
- Medium - E26
Description
The Penny Table Lamp in white resin features a single, substantial column with a nickel finished metal base The body is etched with winding leaves and branches for a look that is sophisticated and soft A round white linen shade completes the look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.