This item is Discontinued.

This item is Discontinued.
Piedmont Cabinet, Harvest Brown (Discontinued)
Mfr #
S0075-10271
Zoro #
G808207356
UPC # 804343207894
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10271
- Zoro #
- G808207356
- UPC #
- 804343207894
- Country of Origin
- Indonesia
Dimensions
- Height
- 34 in
- Length
- 18 in
- Width
- 40 in
Details
- Arm Style
- Transitional
- Series
- Piedmont
- Frame Material
- Wood
- Finish
- Harvest Brown
- Color
- Brown
- Item
- Cabinet - Credenza
Description
The Piedmont Cabinet in a twodoor storage cabinet with inner shelving The doors feature a decorative wood veneer pattern in Harvest Brown A beveled top and turned feet add a traditional look to this versatile cabinet
- •40in W x 18in D x 34in H
- •Item has a harvest brown finish
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Some assembly required
- •Mounting hardware included
- •Adjustable shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.