This item is Discontinued.
This item is Discontinued.
Prosper 21'' High 1Light Table Lamp, Set of 2 Amber (Discontinued)
Mfr #
S0019-8032/S2
Zoro #
G208204955
UPC # 818008055485
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-8032/S2
- Zoro #
- G208204955
- UPC #
- 818008055485
- Country of Origin
- China
Dimensions
- Height
- 21 in
- Width
- 12 in
- Length
- 12 in
Details
- Material
- Glass
- Finish
- Amber
- Color
- Brown
- Bulb Type
- A15
- Item
- Table Lamp
- Maximum Wattage
- 100
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Shade Color
- White
- Design Style
- Transitional
- Bulb Base Type
- Medium - E26
Description
The Prosper Table Lamp brings an elegant note to bedside cabinets or living room side tables Made from textured glass in an autumnal coffee finish, its classic, vase shape is accented with a metal base in satin nickel This design is topped with a round, fabric shade in off white linen and comes fitted with a spherical, clear acrylic finial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.