This item is Discontinued.

This item is Discontinued.
Raven Stool, White (Discontinued)
Mfr #
S0075-9988
Zoro #
G208209776
UPC # 818008065552
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9988
- Zoro #
- G208209776
- UPC #
- 818008065552
- Country of Origin
- Indonesia
Dimensions
- Height
- 18 in
- Width
- 20 in
- Length
- 20 in
Details
- Arm Style
- Transitional
- Series
- Raven
- Frame Material
- Natural Materials
- Finish
- Shoji White
- Item
- Stool
- Color
- Off White
Description
The Raven Stool has an appealing hourglass shape and round upholstered seat The base is made from natural rattan which wraps horizontally around the piece The white top lifts off to reveal storage inside the base These stools provide sculptural appeal as well as versatile seating options to any floor plan
- •20in W x 20in D x 18in H
- •Item available in shoji white
- •Item made from natural materials
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.