This item is Discontinued.

This item is Discontinued.
Ribbon Chair (Discontinued)
Mfr #
S0075-10015
Zoro #
G508206628
UPC # 818008065972
Country of Origin Indonesia
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10015
- Zoro #
- G508206628
- UPC #
- 818008065972
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 34 in
- Overall Length
- 28 in
- Overall Width
- 18.5 in
Details
- Series
- Ribbon
- Frame Material
- Natural Materials
- Arm Style
- Transitional
- Hardware Finish
- Natural
- Color
- Natural
Description
The Ribbon Chair is made from rows of single rattan rods that bend and fold to create a sculptural chair The material, which is not for outdoor use, is sustainable and durable materal and will last for generations when cared for properly
- •18.5in W x 28in D x 34in H
- •Item available in natural
- •Item made from natural materials
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.