This item is Discontinued.

This item is Discontinued.
Rockport 17'' High 1Light Table Lamp, Matte White, Includes LED Bulb (Discontinued)
Mfr #
S0019-11174-LED
Zoro #
G908204408
UPC # 809096088813
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11174-LED
- Zoro #
- G908204408
- UPC #
- 809096088813
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Width
- 12 in
- Length
- 12 in
Details
- Material
- Concrete
- Finish
- Matte White
- Color
- White
- Bulb Type
- A19
- Item
- Table Lamp
- Glass Color
- Warm White
- Maximum Wattage
- 4
- Number of Bulbs
- 1
- Design Style
- Transitional
- Voltage
- 120
- Shade Color
- Natural
- Shade Material
- Rattan
- Bulb Base Type
- Medium - E26
Description
The Rockport Table Lamp showcases a rounded smoothasstone polished concrete base with a handcrafted shape story and a soothing Creme Sand palette Ideal for neutralthemed design spaces, the lamp brings an effortless, natural look A Dark Taupe burlap shade adds rich color and rustic textural contrast
- •12in W x 12in D x 17in H
- •Item available in matte white
- •Item made from concrete
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.