This item is Discontinued.

This item is Discontinued.
Rockport 23'' High 1Light Table Lamp, Matte White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11173
- Zoro #
- G008204414
- UPC #
- 843558187737
- Country of Origin
- China
Dimensions
- Height
- 23 in
- Width
- 12 in
- Length
- 12 in
Details
- Material
- Concrete
- Finish
- Matte White
- Color
- White
- Bulb Type
- A19
- Item
- Table Lamp
- Shade Color
- Natural
- Number of Bulbs
- 1
- Design Style
- Transitional
- Shade Material
- Rattan
- Maximum Wattage
- 100
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Rockport Table Lamp showcases a rounded smoothasstone polished concrete base with a handcrafted shape story and a soothing neutral palette A natural canestyle rattan shade adds warm color and textural contrast to this smallscale relaxed farmhouseinspired lamp
- •12in W x 12in D x 23in H
- •Item available in matte white
- •Item made from concrete
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.