Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0017-8221
- Zoro #
- G908206563
- UPC #
- 818008055027
- Country of Origin
- China
Dimensions
- Length
- 5.5 in
- Depth
- 5.5 in
- Width
- 5.5 in
Details
- Color
- Blue
- Material
- Earthenware
- Item
- Vase - Jar - Bottle
Description
Inspired by sunny days on the beach, the Roe Bay small vase features a coastal color palette of blue, white and warm sand This design is the ideal accent for a coastal style interior and brings a pop of color to side tables or consoles
- •5.5in W x 5.5in D x 13in H
- •Blue finish
- •Item made from earthenware
- •1 year limited warranty
- •Use to display fresh flowers, found objects and treasures, or display alone as modern sculpture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
