This item is Discontinued.

This item is Discontinued.
Sago Leaf Dimensional Wall Decor, Antique Gold (Discontinued)
Mfr #
S0806-11370
Zoro #
G108204598
UPC # 843558190607
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0806-11370
- Zoro #
- G108204598
- UPC #
- 843558190607
- Country of Origin
- India
Details
- Item
- Wall Art
- Color
- Gold
Description
The Sago Leaf Dimensional Wall Decor is a metal decorative object with a gold painted finish The leaf has a slightly irregular shape, adding a dynamic, dimensional look to a gallery wall
- •9in W x 2.75in D x 23.25in H
- •Item available in antique gold
- •Item made from metal
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •Eye ring mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.