This item is Discontinued.

This item is Discontinued.
Sawyer Console Table, North Star (Discontinued)
Mfr #
S0075-10441
Zoro #
G608206931
UPC # 804343208136
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10441
- Zoro #
- G608206931
- UPC #
- 804343208136
- Country of Origin
- Indonesia
Dimensions
- Height
- 34 in
- Length
- 12 in
- Width
- 48 in
Details
- Arm Style
- Transitional
- Series
- Sawyer
- Frame Material
- Wood
- Color
- Blue
- Item
- Console Table - Desk
- Finish
- North Star
Description
The Sawyer Console Table is a sixlegged rectangular wooden storage table with wrapped seagrass drawer fronts Two storage drawers with decorative hardware, decoratively stitched seagrass drawer fronts and a shaped apron complete the look
- •48in W x 12in D x 34in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •These tables combine function and style to elevate any room in the home
- •Console tables offer a slender tabletop for display and storage
- •Some assembly required
- •Mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.