This item is Discontinued.

This item is Discontinued.
Sherman 27.5'' High 1-Light Table Lamp, Navy, Includes LED Bulb (Discontinued)
Mfr #
S0019-11145-LED
Zoro #
G709935396
UPC # 843558014309
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11145-LED
- Zoro #
- G709935396
- UPC #
- 843558014309
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Natural Materials
- Color
- Navy
- Item
- Table Lamp
- Bulb Base Type
- A19
- Number of Bulbs
- 1
- Maximum Wattage
- 9W
- Voltage
- 120V
- Standards
- UL
- Design Style
- Transitional
- Lamp Type
- LED
- Dimmable
- No
- Series/Collection
- Sherman
- Location Rating
- Dry
Description
The Sherman Table Lamp has an upscale nautical feel. The body is wrapped in sustainable natural rope, contrasted with the sleek look of the base and finial. This lamp is topped with a timeless white linen drum shade.
- •16in W x 16in D x 27.5in H
- •Navy finish
- •Item made from natural materials
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.