This item is Discontinued.

This item is Discontinued.
Sidway 29'' High 1Light Table Lamp, Off White, Includes LED Bulb (Discontinued)
Mfr #
S0019-11142-LED
Zoro #
G908204774
UPC # 809096088707
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11142-LED
- Zoro #
- G908204774
- UPC #
- 809096088707
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Natural Materials
- Finish
- Off White
- Color
- Off White
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Maximum Wattage
- 9.5
- Voltage
- 120
- Shade Color
- White
- Design Style
- Transitional
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Sidway Table Lamp has a teardropshaped offwhite woven rope body and clear acrylic base The lamp is topped with a white fabric drum shade The light, fresh seasideinspired color of this lamp reflects an updated coastal look and works in a variety of room settings
- •17in W x 17in D x 29in H
- •Item available in off white
- •Item made from natural materials
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.