This item is Discontinued.

This item is Discontinued.
Spindrift Dimensional Wall Art, Set of 3 Seafoam Green Enamel (Discontinued)
Mfr #
S0806-11356/S3
Zoro #
G108204710
UPC # 843558190744
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0806-11356/S3
- Zoro #
- G108204710
- UPC #
- 843558190744
- Country of Origin
- India
Details
- Color
- Green
- Item
- Wall Art
Description
The Spindrift Dimensional Wall Art plates are sold as a set of three, with a small, medium and large size Each metal plate has a seafoam green enamel finish with marblized swipes of white, dark green and blue creating a dynamic pattern at the center
- •22.5in W x 4.25in D x 22.5in H
- •Item available in seafoam green enamel
- •Item made from metal
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •Eye ring mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.