This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-11200
- Zoro #
- G208204962
- UPC #
- 843558190690
- Country of Origin
- India
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 22 in
Details
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Black
- Finish
- Black
Description
The Spivey Accent Table is a chic, slender drinks table with a small round tabletop mounted on black metal and made from white marble The base is comprised of a stack of black metal rings, creating a dynamic, feminine look
- •8in W x 8in D x 22in H
- •Item has a black finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.