Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-8755
- Zoro #
- G109935392
- UPC #
- 843558178698
- Country of Origin
- India
Dimensions
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Vase - Jar - Bottle
- Style
- Transitional
- Series/Collection
- Sybil
- Finish
- Antique Silver
- Material
- Glass
Description
The Sybil Vase has a long narrow cylindrical body with a narrow neck and mouth opening. This glass vase features a stylized curling filigree pattern which mimics the look of etched antiqued silver.
- •7in W x 7in D x 36in H
- •Antique silver finish
- •Item made from glass
- •1 year limited warranty
- •Use to display fresh flowers, found objects and treasures, or display alone as modern sculpture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
